PCL (Pneumatic Components)
Filter Options
Categories
fluid transmission & flow technology (101)
tools & metrology (6)
1Brand
pcl (pneumatic components)
(107)
73 Product(s) with 107 variant(s):
PCL STANDARD ADAPTOR MALE R1/4 INCH ACA2593
- pcl (pneumatic components):ACA2593
- rubix:282282
- In stock: Next day delivery
- Connection 1:1/4 in
- Material:steel
£ 2.47 excl. VAT
/ Each
PCL AIRFLOW COUPLING FEMALE RP1/4 INCH AC21CF
- pcl (pneumatic components):AC21CF
- rubix:282250B
- In stock: Next day delivery
- Connection 1:1/4
- Material:hardened steel
£ 6.42 excl. VAT
/ Each
PCL ADAPTOR FEMALE 1/4IN ACA2746
- pcl (pneumatic components):ACA2746
- rubix:282281
- In stock: Next day delivery
- Connection 1:rp 1/4
- Material:steel
£ 1.88 excl. VAT
/ Each
PCL COUPLING MALE 1/4 IN AC21CM
- pcl (pneumatic components):AC21CM
- rubix:282251
- In stock: Next day delivery
- Connection 1:r 1/4
- Material:steel
£ 8.94 excl. VAT
/ Each
PCL XF COUPLING HOSE TAILPIECE 10MM AC7110
- pcl (pneumatic components):AC7110
- rubix:285529
- In stock: Next day delivery
- Connection 1:0.394
- Material:steel
£ 12.79 excl. VAT
/ Each
PCL TYRE TREAD DEPTH GAUGE TDG16C05
- pcl (pneumatic components):TDG16C05
- rubix:280479
- In stock: Next day delivery
- Type:tyre tread depth gauge
£ 7.92 excl. VAT
/ Each
PCL COUPLING FEMALE 3/8IN AC21EF
- pcl (pneumatic components):AC21EF
- rubix:282252
- In stock: Next day delivery
- Connection 1:rp 3/8
- Material:steel
- Standard:ISO 7-1 / EN 10226-1
£ 10.82 excl. VAT
/ Each
PCL STANDARD ADAPTOR HOSE TAILPIECE 1/4 INCH (6.35MM) ACA1793
- pcl (pneumatic components):ACA1793
- rubix:282285B
- In stock: Next day delivery
- Connection 1:1/4 in
- Material:steel
£ 1.86 excl. VAT
/ Each
PCL AIRFLOW COUPLING MALE RP 3/8 INCH AC21EM
- pcl (pneumatic components):AC21EM
- rubix:282253
- In stock: Next day delivery
- Connection 1:3/8
- Material:hardened steel
£ 10.82 excl. VAT
/ Each
PCL XF COUPLING MALE R1/4 INCH AC71CM
- pcl (pneumatic components):AC71CM
- rubix:285522
- In stock: Next day delivery
- Connection 1:1/4
- Material:steel
£ 12.79 excl. VAT
/ Each
PCL STANDARD ADAPTOR HOSE TAILPIECE 1/2 INCH (13MM) ACA9438
- pcl (pneumatic components):ACA9438
- rubix:1355171
- In stock: Next day delivery
- Connection 1:1/2 in
- Material:steel
£ 3.83 excl. VAT
/ Each
PCL AIRFLOW COUPLING HOSE TAILPIECE 3/8 INCH (10MM) AC21T
- pcl (pneumatic components):AC21T
- rubix:282258
- In stock: Next day delivery
- Connection 1:3/8
- Material:hardened steel
£ 10.81 excl. VAT
/ Each
PCL COUPLING MALE 1/2IN AC5JM
- pcl (pneumatic components):AC5JM
- rubix:282276
- In stock: Next day delivery
- Connection 1:1/2
- Material:hardened steel
£ 34.20 excl. VAT
/ Each
PCL COUPLING MALE 3/8 IN AC51EM
- pcl (pneumatic components):AC51EM
- rubix:080123
- In stock: Next day delivery
- Connection 1:3/8
- Material:steel
£ 11.06 excl. VAT
/ Each
PCL ADAPTOR MALE 1/2IN ACA6584
- pcl (pneumatic components):ACA6584
- rubix:080117
- In stock: Next day delivery
- Connection 1:1/2 in
- Material:steel
£ 6.23 excl. VAT
/ Each
PCL XF COUPLING FEMALE RP1/4 INCH AC71CF
- pcl (pneumatic components):AC71CF
- rubix:285521
- In stock: Next day delivery
- Connection 1:1/4
- Material:steel
£ 12.80 excl. VAT
/ Each
PCL COUPLING FEMALE 1/4IN AC51CF
- pcl (pneumatic components):AC51CF
- rubix:080120
- In stock: Next day delivery
- Type:pcl coupling female 1/4in ac51cf
- Material:steel
£ 11.07 excl. VAT
/ Each
PCL 100 SERIES COUPLING FEMALE RP3/8 INCH AC5EF
- pcl (pneumatic components):AC5EF
- rubix:282273B
- Usually arrives within 14 working days
- Connection 1:3/8
- Material:hardened steel
£ 34.20 excl. VAT
/ Each
PCL CO3A03 TYRE VALVE CONNECTOR
- pcl (pneumatic components):C03A03
- rubix:282545
- Usually arrives within 14 working days
- Type:pcl co3a03 tyre valve connector
£ 46.80 excl. VAT
/ Each
PCL ADAPTOR FEMALE 1/4IN AA5106
- pcl (pneumatic components):AA5106
- rubix:080127
- Usually arrives within 14 working days
- Connection 1:1/4
- Material:steel
£ 7.47 excl. VAT
/ Each
PCL STANDARD ADAPTOR FEMALE RP1/2 INCH ACA6583
- pcl (pneumatic components):ACA6583
- rubix:080116
- Usually arrives within 14 working days
- Connection 1:1/2 in
- Material:steel
£ 9.05 excl. VAT
/ Each
PCL AIRFLOW TWIN COUPLING AC6103
- pcl (pneumatic components):AC6103
- rubix:282272
- Usually arrives within 14 working days
- Connection 1:twin coupling (suitable for use with standard adaptors)
- Material:steel (body), nitrile rubber seal, stainless steel springs
£ 32.83 excl. VAT
/ Each
PCL REVERSIBLE PISTOL DRILL 10MM APP405
- pcl (pneumatic components):APP405
- rubix:2519008
- Usually arrives within 14 working days
- Chuck capacity:10 mm
- No-load speed:1800 rpm
- Weight:1.16 kg
£ 98.14 excl. VAT
/ Each
PCL APP570SET CHISEL/NEEDLE SCALER APP570 19 PIECE SET
- pcl (pneumatic components):APP570SET
- rubix:2519010
- Usually arrives within 14 working days
- Type:prestige air hammer and de-scaling tool set
£ 179.56 excl. VAT
/ Each
24 items of 73















