References
SMC:SV3000-00-P
Rubix:393A5663
Documents
Product details : SMC SV3000-00-P MANIFOLD BLOCK ASSY
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. The use of 34 pin connectors allows up to 16 stations with double solenoid.
Strengths
•SV4000 series valve
Single, double solenoid and 3 position available
Service life: 50 million cycles or more
Supply pressure: 0.5MPa
Unrestricted mounting orientation
Single, double solenoid and 3 position available
Service life: 50 million cycles or more
Supply pressure: 0.5MPa
Unrestricted mounting orientation
Technical specifications
Attributes
| Logistic Weight | 125 g |
|---|
Show UNSPSC/ECL@SS
£ 70.04 excl. VAT
/ Each
£ 84.05 incl. VAT
- Usually arrives within 14 working days
