Isolation and resistance measuring device

Filter Options
CATEGORIES
  • Isolation and resistance measuring device (3)
  • Brand

    3 Product(s) with 3 variant(s):

    Relevance
    • martindale electric:CP501
    • rubix:072349
    • manufacturer :MARCP501
    • Characteristics
      Detects 28 Fault Conditions;Quick and Easy Way to Ensure That 13A Sockets are Correctly Wired,Indicated by 3 Bright Long Life LEDs;The Plug Induces Less than 5mA of Earth Leakage,Well Below RCD Trip Thresholds
    £ 21.00 excl. VAT
    / Each
    • In stock: Next day delivery

    • fluke:2427890
    • rubix:1440882
    • manufacturer :1507
    • ean:0095969288675
    • Characteristics
      Insulation test range 0.01 MΩ to 10 GΩ. AC/DC voltage measurement 600 V. Resistance measurement range 0.01 Ω to 20 kΩ.
    £ 642.54 excl. VAT
    / Each
    • In stock: Next day delivery

    • fluke:Fluke 1503
    • rubix:1440881
    • manufacturer :2427883
    • ean:0095969288668
    • Characteristics
      0-600 V
    £ 497.39 excl. VAT
    / Each
    • Delivery within 10-15 business days