MARTINDALE CP501 13A 240V CHECK PLUG

Classic Check Plug

See technical informationSee documents

References

Martindale Electric:CP501
Rubix:072349
Manufacturer :MARCP501
brand logo

Documents

Product details : MARTINDALE CP501 13A 240V CHECK PLUG


The classic check plug is a quick and easy way to ensure that sockets are correctly wired, indicated by 3 bright long life LEDs. Wiring faults are indicated by one or more of the LEDs failing to illuminate, with the pattern of lit LEDs indicating the type of fault detected. This fail-safe system means that any LED not lit indicates a fault. The robust ABS housing has a sculpted shape for easy removal and there is a look up chart on the tester for quick fault diagnosis.

Strengths

•Quick & easy testing of socket wiring with the UK’s favourite check plug
•Detects 28 fault conditions
•Three bright LEDs with clear & simple fault codes on the plug
•Tough sculpted design for easy removal

Technical specifications


Attributes
£ 21.10 excl. VAT
/ Each
£ 25.32 incl. VAT
  • In stock: Next day delivery