References
Fluke:Fluke 1503
Rubix:1440881
Manufacturer :2427883
EAN:0095969288668

Technical specifications
| Measurement range | 0,1/600 v ac/dc |
|---|---|
| Category of preload | cat iv 600v |
Product details : FLUKE 1503 INSULATION TESTER
The Fluke 1507 and 1503 insulation testers are compact, robust, reliable and user-friendly. Thanks to different test voltages, they are ideal for many applications in problem solving, commissioning and preventive maintenance. Extra functions, such as the probe of these instruments with remote control, save both time and money when performing tests. Features: Insulation test range: 1507: 0,01 MΩ to 10 GΩ. 1503: 0.1 MΩ to 2000 MΩ. Insulation test voltages: 1507: 50 V, 100 V, 250 V, 500 V, 1000 V. 1503: 500 V, 1000 V. Save time and money with the automatic calculation of the polarization index and the dielectric absorption ratio (available only on 1507). Make repeat tests simple with the 1507 (pass / fail) comparison function (available only on the 1507). Performing repeated tests or tests in hard to reach places is easy with the remote sensing probe. Detection of voltage-carrying circuits prevents, for additional user safety, insulation tests at voltages> 30 V. Automatic discharge of capacitive voltages for extra safety of the user. AC/DC voltage: 0.1 V to 600 V. Continuity test: 200 mA. Resistance: 0.01 Ω to 20.00 kΩ. Longer lifespan of the batteries thanks to automatic shut-down. Easily readable measurements thanks to the large illuminated display. Over-voltage category CAT IV 600 V for extra protection of the user. Every tester comes with a remote control probe, test leads, probes and alligator clips. Suitable for optional Fluke TPAK magnet feeder system, leaving your hands free for other work. Four AA alkaline batteries (NEDA 15 A or IEC LR6) for at least 1000 insulation tests. One year warranty.
Technical specifications
Attributes
| Measurement range | 0,1/600 v ac/dc |
|---|---|
| Category of preload | cat iv 600v |
| Display | digital |
Show UNSPSC/ECL@SS
£ 574.35 excl. VAT
/ Each
£ 689.22 incl. VAT
- Usually arrives within 14 working days