References
SMC:ITV2050-31F3BN3
Rubix:124A2521
Manufacturer :00058599

Product details : SMC ITV2050-31F3BN3 ELECTRO-PNEUMATIC REGULATOR
The ITV series of electronic and electro-pneumatic vacuum regulators control vacuum or air pressure continuously and proportionally to an electrical signal. They are lightweight and feature a bright, easy-to-read LED display. The monitor output is available with either analogue or sensor output. The ITV series is IP65 rated.
Electropneumatic converter itv2000 series
Technical specifications
Attributes
| Connection 1 | 3/8 in |
|---|---|
| Material | aluminium alloy (body, cover, valve guide);weather resistance nbr, steel (diaphragm assembly);nbr (seal, bumper, o-ring);resin, silicone rubber (bowl assembly);resin (sub-plate);stainless steel, hnbr (valve);steel (round head philips screw);stainless steel (flat washer) |
Show UNSPSC/ECL@SS
£ 505.15 excl. VAT
/ Each
£ 606.18 incl. VAT
- Delivery usually within ( 4 ) days