FESTO 539081 SOLENOID VALVE JMDDH-5/2-D-3-M12-C
JMDDH Standard valve ISO 5599-1
See technical informationSee documentsReferences
Festo:JMDDH-5/2-D-3-M12-C
Rubix:109A8420
Manufacturer :539081
EAN:4052568259754

Documents
Product details : FESTO 539081 SOLENOID VALVE JMDDH-5/2-D-3-M12-C
Solenoid valve JMDDH-5/2-D-3-M12-C With M12 plug Connection. Valve function=5/2 bistable-dominant, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 1150 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 272.22 excl. VAT
/ Each
£ 326.66 incl. VAT
- Delivery usually within ( 26 ) days