FESTO 540825 SOLENOID VALVE JMDH-5/2-D-3-M12D-C

JMDH standard valve ISO 5599-1

See technical informationSee documents

References

Festo:JMDH-5/2-D-3-M12D-C
Rubix:111A0461
Manufacturer :540825
EAN:4052568259990
JMDH-5/2-D-3-M12D-C Solenoid valve

Technical specifications

Typestandard valve iso 5599-1
Number of Ports5
See all Specifications

Documents

Product details : FESTO 540825 SOLENOID VALVE JMDH-5/2-D-3-M12D-C


Solenoid valve JMDH-5/2-D-3-M12D-C With M12 plug Connection. Valve function=5/2 bistable, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=2 - 10 bar

Technical specifications


Attributes
Logistic Weight1158,4 g
Typestandard valve iso 5599-1
Number of Ports5
£ 280.14 excl. VAT
/ Each
£ 336.17 incl. VAT
  • Delivery usually within ( 26 ) days