Jojo
Filter Options
Categories
power strip (3)
cable, wire (1)
extension cord (1)
1Brand
jojo
(5)
5 Product(s) with 5 variant(s):
JOJO JJL42W EXT LEAD 2M 13A 4 SOCKET
- jojo:JJL42W
- rubix:8550832
- Delivery usually within ( 2 ) days
- Voltage:240 V
- Number of power outlets:4
JOJO TRAILING SOCKET 5M 4 GANG JJL45W
- jojo:JJL45W
- rubix:8550840
- Delivery usually within ( 7 ) days
- Voltage:230 V
- Number of power outlets:4
JOJO JJR4513 CASSETTE CABLE REEL 5M 13AMP 4 SOCKET
- jojo:JJR4513
- rubix:8293180
- Delivery usually within ( 3 ) days
- Length:5 m
- Voltage:240 V
JOJO TRAILING SOCKET 5M 1GANG JJL15W
- jojo:JJL15W
- rubix:8550891
- Delivery usually within ( 7 ) days
- Voltage:240 V
- Cable length:5 m
- Cable length:5 m
JOJO 400460 UNWIRED EXT LEAD 13A 2 SOCKET
- jojo:400460
- rubix:054764
- Delivery usually within ( 7 ) days
- Voltage:240 V





