JOJO TRAILING SOCKET 5M 1GANG JJL15W


Jojo Socket Extension Lead

References
jojo:JJL15W
rubix:8550891
brand logo
brand logo
Technical specifications
Voltage240 V
Cable length5 m
See all Specifications

Product details : JOJO TRAILING SOCKET 5M 1GANG JJL15W


Jojo extension leads are manufactured to the highest quality standards. A wide range of features and cable lengths available.

Strengths

CE marked and conform to BS1363
Connector Type A: Mains Plug, UK
Supplied with 1.25mm³ core PVC cable and are 13A rated
All extension leads are CE marked and conform to BS1363

Technical specifications


Attributes
Voltage240 V
Cable length5 m
MaterialPVC
Outer diameter1.25 mm
StandardBS1363
Show UNSPSC/ECL@SS
£ 13.25 excl. VAT
/ Each
£ 15.90 incl. VAT
  • Usually arrives within 14 working days