References
Jojo:JJL45W
Rubix:8550840



Product details : JOJO TRAILING SOCKET 5M 4 GANG JJL45W
Trailing socket manufactured from impact resistant materials. Maximum length with a 13 Amp 230V (1.25 mm2 cable) rating capacity. 4 outlets fitted with a 13 Amp 230V plug
Trailing Socket Manufactured From Impact Resistant Materials
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Number of power outlets | 4 |
| Amperage | 13 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 7 ) days
