Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Power strip
JOJO JJL42W EXT LEAD 2M 13A 4 SOCKET
JOJO JJL42W EXT LEAD 2M 13A 4 SOCKET
4 Socket Extension Lead
References
jojo:
JJL42W
rubix:
8550832
Technical specifications
Voltage
240
V
Number of power outlets
4
See all Specifications
Product details
Technical specifications
Product details : JOJO JJL42W EXT LEAD 2M 13A 4 SOCKET
Manufactured to the highest quality
1.25mm² 3-core PVC cable
CE marked and conform to BS1363
Technical specifications
Attributes
Voltage
240
V
Number of power outlets
4
Amperage
13
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.33
excl. VAT
/
Each
£
12.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
JOJO 400460 UNWIRED EXT LEAD 13A 2 SOCKET
LEGRAND 52204 SOCKET 400V 16A 3P+N+E P HYPRA PRISINTER RED
LEGRAND 052229 SOCKET ENCLOSEURE
JOJO TRAILING SOCKET 5M 4 GANG JJL45W
SMJ ELECTRICAL BO1 HK 13A 2 WAY WHITE ADAPTOR (H)48 MM X (W)50 MM X (D
LEGRAND 052018 16A BLUE 3 POLE PLASTIC INDUSTRIAL SOCKET 230V
SCHNEIDER ELECTRIC JJL42W 4 GANG 2M EXTENSION LEAD
F4P (FIRST FOR PERFORMANCE) DPCB100F 100A DOUBLE POLE CONNECTOR BLOCK
F4P (FIRST FOR PERFORMANCE) 413TSL 4 GANG WHITE EXT SKT C/W 2M FLEX LE
F4P (FIRST FOR PERFORMANCE) 613TSL 6 GANG WHITE EXT SKT C/W 2M FLEX LE
F4P (FIRST FOR PERFORMANCE) CRHB25134TC 13A 25M 4G C/W T/CUTOUT HANDBA
LEGRAND 52022 CABLE MANAGEMENT 240V 16A 2P+E P PNL SKT IP44
LEGRAND 052029 SOCKET ENCLOSEURE
F4P (FIRST FOR PERFORMANCE) F4PRTSB 1G 13A RUBBER TRAILING SOCKET BLAC
F4P (FIRST FOR PERFORMANCE) F4PRTSB/2 2G 13A RUBBER TRAILING SOCKET BL