SMC JSXD31-CN03F-5DZ 2 PORT SOLENOID VALVE

JSXD, Pilot Operated 2-Port Solenoid Valve

See technical informationSee documents
References
SMC:JSXD31-CN03F-5DZ
Rubix:392A4913
Manufacturer :JSXD31-CN03F-5DZ
brand logo
Technical specifications
Typejsxd, pilot operated 2-port solenoid valve
Number of Ports2
Documents

Product details : SMC JSXD31-CN03F-5DZ 2 PORT SOLENOID VALVE


Direct /Pilot Operated 2-Port Solenoid Valve Applicable fluid: air, water, oil Flow rate up to 2200 l/min (water) Orifice diameter: 1.6 to 50 mm Port size: 1/8" to 2" Body material: stainless steel, brass, bronze and aluminium Coil material: stainless steel Enclosure: IP67.

Strengths

Applicable fluid: air, water, oil Flow rate up to 2200 l/min (water) Orifice diameter: 10 to 50 mm Port size: 1/4" to 2" Body material: stainless steel, brass, bronze and aluminium Coil material: stainless steel Enclosure: IP67.

Technical specifications


Attributes
Typejsxd, pilot operated 2-port solenoid valve
Number of Ports2
Show UNSPSC/ECL@SS
£ 63.07 excl. VAT
/ Each
£ 75.68 incl. VAT
  • Usually arrives within 14 working days