SMC JSY3100-5UD 5 PORT SOLENOID VALVE
JSY3*00, 5 Port Solenoid Valve, Plug-in
See technical informationSee documentsReferences
SMC:JSY3100-5UD
Rubix:392A6327
Manufacturer :JSY3100-5UD
Documents
Product details : SMC JSY3100-5UD 5 PORT SOLENOID VALVE
Strengths
Fluid: Air.
Coil rated voltage: 24VDC.
Operating pressure range: Up to 0.7 MPa.
Ambient & fluid temperature: -10 to 50°C.
Enclosure: Up to IP67.
Technical specifications
Attributes
| Type | jsy3*00, 5 port solenoid valve, plug-in |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 59.92 excl. VAT
/ Each
£ 71.90 incl. VAT
- Usually arrives within 14 working days
