References
Securikey:KV048
Rubix:2000346


Technical specifications
| Capacity | 48 keys |
|---|---|
| Material | steel (fabricated steel cabinet with light grey painted finish) |
Documents
Product details : SECURIKEY KV048 KEY VAULT 48 KEYS
Heavy duty key cabinet designed to meet the growing need for added security. 2.5mm steel cabinet with 3mm flush closing door to resist forced entry. Locking by security deadlock with 5-pin Euro profile cylinder & 2 keys. Adjustable colour coded and numbered hook bars allow the layout to be customised. Ingenious key tabs are designed to hang so that the number is always visible. Key locations can be recorded on the control index which is removable for added security. Use your own cylinder to incorporate the cabinet into an existing suited system. Cylinder can be easily changed in seconds to ensure total security. Durable Light Grey paint finish will suit most environments. Securikey Cabinet Standards Rating: Silver
Technical specifications
Attributes
| Capacity | 48 keys |
|---|---|
| Material | steel (fabricated steel cabinet with light grey painted finish) |
| Width | 300 mm |
| Height | 355 mm |
| Depth | 80 mm |
Show UNSPSC/ECL@SS
£ 275.71 excl. VAT
/ Each
£ 330.85 incl. VAT
- Usually arrives within 14 working days