References
Securikey:KV100
Rubix:2000347

Documents
Product details : SECURIKEY KV100 KEY VAULT 100 KEYS
Heavy duty key cabinet designed to meet the growing need for added security. 2.5mm fabricated steel cabinet with flush closing door to resist forced entry. Locking by security deadlock with 5-pin Euro profile cylinder & 2 keys. Adjustable colour coded and numbered hook bars allow the layout to be customised. Ingenious key tabs are designed to hang so that the number is always visible.
Closed loops included for use with optional security seals. Key locations can be recorded on the control index which is removable for added security. Use your own cylinder to incorporate the cabinet into an existing suited system. Cylinder can be easily changed in seconds to ensure total security. Durable Light Grey paint finish will suit most environments.
Closed loops included for use with optional security seals. Key locations can be recorded on the control index which is removable for added security. Use your own cylinder to incorporate the cabinet into an existing suited system. Cylinder can be easily changed in seconds to ensure total security. Durable Light Grey paint finish will suit most environments.
Technical specifications
Attributes
| Capacity | 100 keys |
|---|---|
| Material | steel |
| Width | 380 mm |
| Height | 550 mm |
| Depth | 80 mm |
Show UNSPSC/ECL@SS
£ 452.59 excl. VAT
/ Each
£ 543.11 incl. VAT
- Usually arrives within 14 working days
