SECURIKEY KEY CABINET K100 KEYS


KeyStor 100 Key Cabinets

References
securikey:K100U
rubix:2000338
brand logo
brand logo
Technical specifications

Product details : SECURIKEY KEY CABINET K100 KEYS


Sturdy Steel cabinets with a tough powder coated, light Grey finish. Fixed coloured & numbered hook bars, with matching key tabs. Removeable key control index with the 3 larger models. Key locking complte with 2 keys

Technical specifications


Attributes
Capacity100
Width380 mm
Height550 mm
Depth80 mm
Show UNSPSC/ECL@SS
£ 246.13 excl. VAT
/ Each
£ 295.36 incl. VAT
  • Usually arrives within 14 working days