SECURIKEY KC200 KEY CABINET SYSTEM 200 KEYS
System Cabinets for Keys
See technical informationSee documentsReferences
Securikey:KC200
Rubix:112505



Documents
Product details : SECURIKEY KC200 KEY CABINET SYSTEM 200 KEYS
1.5mm steel cabinet with flush closing rim to resist forced entry. Adjustable colour coded and numbered hook bars allow the layout to be customised. Ingenious key tabs are designed to hang so that the number is always visible. Closed loops included for use with optional security seals. Durable Light Grey paint finish will suit most environments. Supplied with security lock and 2 keys.
Technical specifications
Attributes
| Capacity | 200 keys |
|---|---|
| Material | steel |
| Width | 380 mm |
| Height | 550 mm |
| Depth | 140 mm |
Show UNSPSC/ECL@SS
£ 562.11 excl. VAT
/ Each
£ 674.53 incl. VAT
- In stock: Next day delivery
