KIMBERLY 7260 WYPALL L20 WIPING PAPER - CENTREFEED BLUE 2PLY F2 PK6


KIMBERLY 7260 WYPALL L20 WIPING PAPER - CENTREFEED BLUE 2PLY F2 PK6

References
kimberly-clark:7260
rubix:252A6682
ean:05027375052262
Technical specifications
Dimension24,5x18,3 cm
Number of formats2
Length18.3 cm
See all Specifications

Product details : KIMBERLY 7260 WYPALL L20 WIPING PAPER - CENTREFEED BLUE 2PLY F2 PK6


From wiping up grime, oil and grease to soaking up food prep spills, having the right wipe on hand is crucial to your operation. A clean, absorbent and durable alternative to paper towels, rags and shop towels, WypAll® offers a wide range of task-specific wipes and cloths designed to meet your industry needs and enhance your confidence in every clean. The General Clean™ range helps create a clean work environment with effective light-to-medium duty general cleaning solutions. WypAll® L20 General Clean™ cleaning and maintenance blue wiping paper is designed for the specific environments where it will be used and comes in mid-size, portable, durable centre feed rolls; the ideal solution for more demanding cleaning and maintenance tasks. These blue paper rolls are compatible with our most versatile centre feed dispenser the WypAll® Reach PLUS™ (6521). The WypAll® Reach PLUS™ dispenser helps save money and reduce environmental impact by delivering the ultimate versatile single sheet dispensing system. Offering hygienic multi-positional wall mounting options, WypAll® Reach PLUS™ offers up to 50% less paper consumption*, driving sustainability across your business and reducing CO2 emissions. The embossed 2 ply, single use, blue wiping paper will manage water spills, spray and wipe cleaning and drying or cleaning hands effectively and efficiently, delivering a great balance of performance and value. Blue roll is also designed to be easily detectable in contamination critical environments. These disposable wipers come at the value you would expect from a single use wiper, but with exceptional strength and absorbency resulting in fewer wipers needed and less money spent. WypAll® L20 wiping paper can be used with detergent or disinfectant. These industrial wipers have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds). Spray and wiping compatibility helps to ensure workers can wipe their own work spaces, vehicles, desks, seating and food prep areas before and after use. When these dry cleaning wipes are used for spray and wipe it also helps to enable production workers to clean down/sanitise individual workstations before hand-off to the next shift. For environments where fully saturated wiping is a requirement, these WypAll® L20 General Clean™ wipers are tested as compatible with soap/detergent. Always follow manufacturers' instructions for dilution, application and contact time. Individual sheet size 24.5cm (L) x 18.3cm (W). *Results of Hall testing August 2022.

Strengths

•Each WypAll® L20 General Clean™ blue paper roll contains 550 blue, embossed, 2 ply wiping paper sheets
WypAll® L20 General Clean™ cleaning and maintenance embossed blue wiping paper is designed for more demanding cleaning and maintenance tasks
Blue centre feed roll format offers single sheet dispensing, helping to reduce paper wastage, improving sustainability
Single use, disposable, 2 ply industrial wipers ideal for use in retail, healthcare, manufacturing and many other environments improving workplace hygiene
This blue paper roll is compatible with our most versatile centre feed dispenser the WypAll® Reach PLUS™ (6521)

Technical specifications


Attributes
Dimension24,5x18,3 cm
Number of formats2
Length18.3 cm
ColourBlue
Width24 cm
Show UNSPSC/ECL@SS
£ 40.30 excl. VAT
/ Each
£ 48.36 incl. VAT
  • Delivery within 10-15 business days