References
SMC:KNL6-06-200
Rubix:119A1971
EAN:3618036072938

Product details : SMC KNL6-06-200 600MM NOZZLE
With the release of the KN series nozzles and gauge heads 30~90% of air consumption required for the current nozzle operation can be saved with the appropriate selection of the new nozzle and sizing. Many variations of nozzle are available with tube materials including nylon, soft nylon, soft copper pipe and OST tubing. Sizes range from 4mm-20mm.
•Copper extension nozzle
•0.3m & 0.6m available
•Can be connected to OST steel piping
•and flexible copper piping
•Variety of tube materials available
Style: L6 (Copper Pipe Long L600mm)
Connection Size: 06 (One-touch Fitting Ø6)
Nozzle Diameter: 200 (Ø2)
•0.3m & 0.6m available
•Can be connected to OST steel piping
•and flexible copper piping
•Variety of tube materials available
Style: L6 (Copper Pipe Long L600mm)
Connection Size: 06 (One-touch Fitting Ø6)
Nozzle Diameter: 200 (Ø2)
Technical specifications
Attributes
| Logistic Weight | 85 g |
|---|---|
| Type | blowing nozzle |
Show UNSPSC/ECL@SS
£ 30.76 excl. VAT
/ 2 pieces
£ 36.91 incl. VAT
- Delivery usually within ( 4 ) days