References
SMC:KNH-R02-100
Rubix:80987536
Manufacturer :00004027
EAN:3618036073140

Documents
Product details : SMC KNH-R02-100 NOZZLE
With the release of the KN series nozzles and gauge heads 30~90% of air consumption required for the current nozzle operation can be saved with the appropriate selection of the new nozzle and sizing. Many variations of nozzle are available with tube materials including nylon, soft nylon, soft copper pipe and OST tubing. Sizes range from 4mm-20mm.
•High-efficiency nozzle
•With male thread
•Connection size: 02 (R1/4)
•Nozzle size: 1.0, 1.5, 2.0
Nozzle Diameter: 100 (Ø1)
•With male thread
•Connection size: 02 (R1/4)
•Nozzle size: 1.0, 1.5, 2.0
Nozzle Diameter: 100 (Ø1)
Technical specifications
Attributes
| Logistic Weight | 36 g |
|---|---|
| Type | blowing nozzle |
Show UNSPSC/ECL@SS
£ 84.46 excl. VAT
/ 2 pieces
£ 101.35 incl. VAT
- Delivery usually within ( 4 ) days