SPARTEX TG04KIT LADDER TAG 360MM X 110MM 6MM VARIOUS PK4

Ladder tag

See technical information

References

Spartex:TG04KIT
Rubix:257A2177
brand logo

Technical specifications

Typespartex tg04kit ladder tag 360mm x 110mm 6mm various pk4

Product details : SPARTEX TG04KIT LADDER TAG 360MM X 110MM 6MM VARIOUS PK4


Pack of 4 contents include:
1 x Ladder Tag Holder
2 x Inserts
1 x Permanent Marker

Technical specifications


Attributes
Typespartex tg04kit ladder tag 360mm x 110mm 6mm various pk4
£ 9.77 excl. VAT
/ Each
£ 11.72 incl. VAT
  • In stock: Next day delivery