SPARTEX TGFM0550W ASSET TAG 60MM X 1MM WHITE PK50

Asset tag

See technical information

References

Spartex:TGFM0550W
Rubix:257A2099
brand logo

Technical specifications

Typespartex tgfm0550w asset tag 60mm x 1mm white pk50

Product details : SPARTEX TGFM0550W ASSET TAG 60MM X 1MM WHITE PK50


Technical specifications


Attributes
Typespartex tgfm0550w asset tag 60mm x 1mm white pk50
£ 44.02 excl. VAT
/ Each
£ 52.82 incl. VAT
  • Usually arrives within 14 working days

Type