LEGRIS LIQUIFIT FITTING 13/04/6901
Legris LIQUIfit® Push-In Fittings with Metal Adaptors
See technical informationReferences
Parker:6901 04 13
Rubix:155A6052
EAN:0886357054862

Product details : LEGRIS LIQUIFIT FITTING 13/04/6901
Strong from our experience in push-to connect fitting technology for compressed air applications, Parker/Legris extends its expertise into the liquid applications with the LIQUIfit® range. Among this product range, the robustness is strengthened by the metal adaptors.
Product Features/Benefits:
- Specifically Designed for Liquids
- Reliable for Peace of Mind
- Compliant with the most demanding food & beverage regulations (FDA, NSF and European regulations)
- Higher sealing performance with the lowest pumping effect on the market (0,2 mm only)
- High chemical resistance
- The most compact product on the market
- Proven automated manufacturing process controlled by camera
- 100% leak test control
- Strong quality management system: ISO 16949 IATF automotive industry certification
- Safe for Users’ Protection
- Bisphenol & phthalate-free
- No particules migration for perfect fluid integrity with our biobased engineered polymer
- Easy-to-clean external shapes
- Safe for Environmental Concern
- Sustainable product using bio-based polymer produced from renewable plants
- Products made in Europe to ensure a sustainable service
- Generate 5 time less CO2 during its life cycle
Markets:
- Industrial Fluids,
- Beverage Process,
- Cooling Systems,
- Food Process,
- Inert Gases
Applications:
- Water Purification
- Food & Beverages
- Beverage Dispensers
- Water Coolers
- Cooling
- Inert Gases
Application: Water Coolers, Cooling, Water Purification, Food Processing
Body Material: Brass, FDA Chemical Nickel-plated
Brand: Parker, Legris
Configuration: Tube to Swivel
Connection 1 Size: 4 mm Tube O.D.
Connection 1 Size: 4 mm
Connection 1 Type: Tube
Connection 2 Size: G 1/4 Thread
Connection 2 Size: G 1/4
Connection 2 Type: Male, BSPP
Connection 2 Type: Male BSPP
Connection 3 Size: n/a
Connection 3 Type: n/a
Division: Low Pressure Connectors Europe Division
For Fluid Type: Industrial Fluids, Coolants
Hex Size: 16
Industry: Industrial Manufacturing Equipment, Healthcare & Life Sciences, Electronics, Semiconductor, Power Generation
Maximum Continuous Vacuum Pressure: 755
Maximum Operating Pressure: 16, 232
Maximum Operating Temperature: 95 °C (For working environment up to 130°C, please consult us)., 203 °F (For working environment up to 266°F, please consult us).
Minimum Operating Temperature: -10 °C (For working environment down to -40°C, please consult us)., 14 °F (For working environment down to -40°F, please consult us).
Product Series: LIQUIfit®
Product Style: Stud Fittings
Product Type: Push-to-Connect Fittings
Quantity Per Box: 10
Seal Material: EPDM
Shape: Straight
Technology: Fluid & Gas Handling
Weight: 0.011
Body Material: Brass, FDA Chemical Nickel-plated
Brand: Parker, Legris
Configuration: Tube to Swivel
Connection 1 Size: 4 mm Tube O.D.
Connection 1 Size: 4 mm
Connection 1 Type: Tube
Connection 2 Size: G 1/4 Thread
Connection 2 Size: G 1/4
Connection 2 Type: Male, BSPP
Connection 2 Type: Male BSPP
Connection 3 Size: n/a
Connection 3 Type: n/a
Division: Low Pressure Connectors Europe Division
For Fluid Type: Industrial Fluids, Coolants
Hex Size: 16
Industry: Industrial Manufacturing Equipment, Healthcare & Life Sciences, Electronics, Semiconductor, Power Generation
Maximum Continuous Vacuum Pressure: 755
Maximum Operating Pressure: 16, 232
Maximum Operating Temperature: 95 °C (For working environment up to 130°C, please consult us)., 203 °F (For working environment up to 266°F, please consult us).
Minimum Operating Temperature: -10 °C (For working environment down to -40°C, please consult us)., 14 °F (For working environment down to -40°F, please consult us).
Product Series: LIQUIfit®
Product Style: Stud Fittings
Product Type: Push-to-Connect Fittings
Quantity Per Box: 10
Seal Material: EPDM
Shape: Straight
Technology: Fluid & Gas Handling
Weight: 0.011
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Type | 6901 |
| Threading diameter (inch) | g1/4 '' |
| Material | nickel-plated brass |
| Exterior tube diameter | 16 mm |
| 1 mm | |
| 120 mm |
Show UNSPSC/ECL@SS
£ 17.10 excl. VAT
/ 10 pieces
£ 20.52 incl. VAT
- Usually arrives within 14 working days
