LEGRIS MULTICONNECTOR 3320-04-00-07
Legris Modular & Multi-port Pneumatic Push-in Connectors - LF 3000®
See technical informationReferences
Parker:3320 04 00 07
Rubix:116A2478
Manufacturer :3320 04 00 07
EAN:0820099267746


Technical specifications
| Type | multi-connector male screw body |
|---|---|
| Connection 1 | m46x1,5 '' |
| Material | technical polymer, nbr |
Product details : LEGRIS MULTICONNECTOR 3320-04-00-07
These connectors allow a maximum number of tube connections in a minimum of space.
Parker Legris offers an ergonomic solution to enable quick connection for the most complex installations.
Features/Benefits:
- Panel-Mounted
• Panel mounted to a machine or bulkheads
• Reduced risk of incorrect assembly
• Possible to connect in-line
• Plated metal joiners and clips for reinforcement
- In-Line
• Locating pin prevents incorrect assembly
• Cap guides the tubes and protects connections
• Aluminium and technical polymer components
• Bulkhead mountable
• Customised multi-connectors upon request
- DIN Rail
• Used alongside electrical connectors
• Pressure indication
• Can be clipped side-by-side into a DIN rail profile [ or ?
• Channels or slots for labels for tube identification
Markets:
• Factory Automation
• Vehicule Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
Applications:
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vaccum Applications
Technologies:
• Multi-Connectors
• Modular Plug-In Connectors
• Modular Fittings
• Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors
Technical Characteristics:
• Fluids: Compressed Air, Other fluids: please consult us
• Materials: Technical polymer, NBR
• Pressure: Vacuum to 10 bar
• Temperature: -20°C to +80°C
• Ø Metric: 4mm to 8 mm
Regulations:
• ISO 14743: Pneumatic fluid power, push-in connectors for thermoplastic tubes
• DI: 97/23/EC (PED)
• DI : 2002/95/EC (RoHS), 2011/65/EC
• DI : 1907/2006 (REACH)
Product Types:
• Modular Plug-In Connectors
Parker Legris offers an ergonomic solution to enable quick connection for the most complex installations.
Features/Benefits:
- Panel-Mounted
• Panel mounted to a machine or bulkheads
• Reduced risk of incorrect assembly
• Possible to connect in-line
• Plated metal joiners and clips for reinforcement
- In-Line
• Locating pin prevents incorrect assembly
• Cap guides the tubes and protects connections
• Aluminium and technical polymer components
• Bulkhead mountable
• Customised multi-connectors upon request
- DIN Rail
• Used alongside electrical connectors
• Pressure indication
• Can be clipped side-by-side into a DIN rail profile [ or ?
• Channels or slots for labels for tube identification
Markets:
• Factory Automation
• Vehicule Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
Applications:
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vaccum Applications
Technologies:
• Multi-Connectors
• Modular Plug-In Connectors
• Modular Fittings
• Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors
Technical Characteristics:
• Fluids: Compressed Air, Other fluids: please consult us
• Materials: Technical polymer, NBR
• Pressure: Vacuum to 10 bar
• Temperature: -20°C to +80°C
• Ø Metric: 4mm to 8 mm
Regulations:
• ISO 14743: Pneumatic fluid power, push-in connectors for thermoplastic tubes
• DI: 97/23/EC (PED)
• DI : 2002/95/EC (RoHS), 2011/65/EC
• DI : 1907/2006 (REACH)
Product Types:
• Modular Plug-In Connectors
Application: Robotics, Automotive, Pneumatics, Textile, Packaging, Vacuum
Body Material: Technical Polymer
Brand: Parker, Legris
Configuration: Tube to Tube
Connection 1 Size: 4 mm Tube O.D. (see drawing legend D)
Connection 1 Thread Size: M46x1.5
Connection 1 Type: Male, Metric
Connection 2 Size: M46x1.5 mm Thread (See drawing legend C)
Connection 2 Thread Size: M40x1.5
Connection 2 Type: Male, Metric, Multi-Connector Screw
Connection 3 Tube Outside Diameter: 4 mm (O.D.)
Division: Low Pressure Connectors Europe Division
For Fluid Type: Air (Compressed Air), Other Fluids: Please Consult Us
Gripping Ring Material: Stainless Steel
Industry: Chemicals Processing, Industrial Processing, Industrial Manufacturing Equipment, Transportation, Off-road Machinery, Semiconductor, Electronics
Maximum Operating Pressure: 10, 145
Maximum Operating Temperature: 80, 176
Minimum Operating Temperature: -20, -4
Number Of Outlets: 7
Product Style: Modular Connector
Product Style: Multi-connector Male Thread
Product Type: Plastic Push-To-Connect Fittings
Quantity Per Box: 1
Seal Material: NBR
Shape: Straight
Technology: Fluid & Gas Handling
Vacuum Pressure Rating: 755
Weight: 0.071
Body Material: Technical Polymer
Brand: Parker, Legris
Configuration: Tube to Tube
Connection 1 Size: 4 mm Tube O.D. (see drawing legend D)
Connection 1 Thread Size: M46x1.5
Connection 1 Type: Male, Metric
Connection 2 Size: M46x1.5 mm Thread (See drawing legend C)
Connection 2 Thread Size: M40x1.5
Connection 2 Type: Male, Metric, Multi-Connector Screw
Connection 3 Tube Outside Diameter: 4 mm (O.D.)
Division: Low Pressure Connectors Europe Division
For Fluid Type: Air (Compressed Air), Other Fluids: Please Consult Us
Gripping Ring Material: Stainless Steel
Industry: Chemicals Processing, Industrial Processing, Industrial Manufacturing Equipment, Transportation, Off-road Machinery, Semiconductor, Electronics
Maximum Operating Pressure: 10, 145
Maximum Operating Temperature: 80, 176
Minimum Operating Temperature: -20, -4
Number Of Outlets: 7
Product Style: Modular Connector
Product Style: Multi-connector Male Thread
Product Type: Plastic Push-To-Connect Fittings
Quantity Per Box: 1
Seal Material: NBR
Shape: Straight
Technology: Fluid & Gas Handling
Vacuum Pressure Rating: 755
Weight: 0.071
Technical specifications
Attributes
| Logistic Weight | 72 g |
|---|---|
| Package weight | 84 g |
| Type | multi-connector male screw body |
| Connection 1 | m46x1,5 '' |
| Material | technical polymer, nbr |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Execution | mannelijke schroefbehuizing |
| Exterior tube diameter | 50 mm |
| Threading diameter | 46 mm |
| Pressure | 20 bar |
| 60 mm | |
| 60 mm |
Show UNSPSC/ECL@SS
£ 55.09 excl. VAT
/ Each
£ 66.11 incl. VAT
- Usually arrives within 14 working days