LEGRIS FLOW CONTROL REG 7810-17-17
Legris Pneumatic Flow Control Regulators in Stainless Steel
See technical informationReferences
Parker:7810 17 17
Rubix:110A4984
Manufacturer :7810 17 17
EAN:0820099550664

Product details : LEGRIS FLOW CONTROL REG 7810-17-17
Stainless steel flow control regulators are used to regulate the speed of a cylinder rod as well as gas flow in environments with high mechanical or chemical constraints. Those regulators are suitable for food environment as they ensure no contamination of conveyed fluids. The design is optimised by using smooth external surfaces in order to facilitate your cleaning processes.
Features/Benefits:
- Robust
• Suitable for corrosive environments
• Excellent mechanical and chemical resistance
• 100% leak-tested in production
• No contamination of conveyed fluids
- Optimised Design
• Smooth external surfaces to facilitate cleaning
• Fully compatible with food environments
• Accurate and easy adjustment
Markets:
• Factory Automation
• Vehicle Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
• Rail
Applications:
• Pneumatic Cylinder Control
• Low Pressure Compressed Air Flow Regulation
• Suitable for Corrosive Environment
Technologies:
• Regulator
• Steel regulator
• Bi-directional regulator
• Uni-directional regulator
• Swivel outlet
• Pneumatic controls
Technical Characteristics:
• Fluids: Compressed Air
7822: all compatible fluids depending on whether FKM or PTFE seals are used
• Materials: 316L stainless steel, FKM
• Pressure:
7810-7812: Vacuum to 10 bar
7820: Vacuum to 16 bar
7822: Vacuum to 40 bar
• Temperature:
7810-7812: 0°C to +70°C
7820-7822: -15°C to +120°C
Regulations:
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)
• RG: External Components: 21CFR (FDA)
• RG: External Components: 1935/2004/EC
Product Types:
• Flow Regulator Exhaust, Male/Female BSPP and Metric Thread
• Bi-Directional Flow Regulator, Male/Female BSPP and Metric Thread
• In-Line One-Way Flow Regulator, Female BSPP Thread
• Bi-Directional In-Line Flow Regulator, Female BSPP Thread
Features/Benefits:
- Robust
• Suitable for corrosive environments
• Excellent mechanical and chemical resistance
• 100% leak-tested in production
• No contamination of conveyed fluids
- Optimised Design
• Smooth external surfaces to facilitate cleaning
• Fully compatible with food environments
• Accurate and easy adjustment
Markets:
• Factory Automation
• Vehicle Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
• Rail
Applications:
• Pneumatic Cylinder Control
• Low Pressure Compressed Air Flow Regulation
• Suitable for Corrosive Environment
Technologies:
• Regulator
• Steel regulator
• Bi-directional regulator
• Uni-directional regulator
• Swivel outlet
• Pneumatic controls
Technical Characteristics:
• Fluids: Compressed Air
7822: all compatible fluids depending on whether FKM or PTFE seals are used
• Materials: 316L stainless steel, FKM
• Pressure:
7810-7812: Vacuum to 10 bar
7820: Vacuum to 16 bar
7822: Vacuum to 40 bar
• Temperature:
7810-7812: 0°C to +70°C
7820-7822: -15°C to +120°C
Regulations:
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)
• RG: External Components: 21CFR (FDA)
• RG: External Components: 1935/2004/EC
Product Types:
• Flow Regulator Exhaust, Male/Female BSPP and Metric Thread
• Bi-Directional Flow Regulator, Male/Female BSPP and Metric Thread
• In-Line One-Way Flow Regulator, Female BSPP Thread
• Bi-Directional In-Line Flow Regulator, Female BSPP Thread
Application: Robotics, Automotive Process, Pneumatics, Semi-Conductors, Textile, Water Treatment, Beverage Dispensers
Body Material: STAINLESS STEEL 316L
Connection 1 Thread Size (metric): G3/8
Connection 1 Thread Style: BSPP
Division: Low Pressure Connectors Europe Division
Maximum Operating Pressure: 10
Maximum Operating Temperature: 70
Media: LF3000, LIQUIfit
Minimum Operating Temperature: 0
O-ring Material: FKM
Quantity Per Box: 1
Shape: Flow regulator stainless steel banjo female exhaust
Specifications Met: ROHS, REACH, FDA Regl. N° 1935/2004
Weight: 0.126
Body Material: STAINLESS STEEL 316L
Connection 1 Thread Size (metric): G3/8
Connection 1 Thread Style: BSPP
Division: Low Pressure Connectors Europe Division
Maximum Operating Pressure: 10
Maximum Operating Temperature: 70
Media: LF3000, LIQUIfit
Minimum Operating Temperature: 0
O-ring Material: FKM
Quantity Per Box: 1
Shape: Flow regulator stainless steel banjo female exhaust
Specifications Met: ROHS, REACH, FDA Regl. N° 1935/2004
Weight: 0.126
Technical specifications
Attributes
| Logistic Weight | 126 g |
|---|---|
| Package weight | 134 g |
| Type | 7810 |
| Type of coupling | g3/8 |
| 30 mm | |
| 60 mm |
Show UNSPSC/ECL@SS
£ 167.67 excl. VAT
/ Each
£ 201.20 incl. VAT
- Usually arrives within 14 working days
