References
Parker:7926 07 10
Rubix:133A0987
EAN:0820099338521


Technical specifications
| Type | 7926 - body with lf 3000 outlet |
|---|---|
| Type of coupling | push-in connection (shut-off coupling) – lf 3000® – tube ø 10 mm |
Product details : LEGRIS FUNCTION FITTING 10/07/7926
The snap fittings enable a circuit to be isolated without the need to vent the complete system.
They are designed to facilitate repeated connections and disconnections in total safety.
Features/Benefits:
- Performance & Safety
• Partial venting of systems while work is carried out
• Energy and time saving during maintenance operations
• Protection of individuals by maintaining pressure if necessary
• Audible click indicates connection
• Circuit identification by coloured rings (on request)
Markets:
• Factory Automation
• Wearing Apparel
• Semiconductor
• Packaging
Application:
• Repeated Connections and Disconnections on Pneumatic Control Panels
• Pneumatic Circuits Isolation without Fully Venting
Technologies:
• Snap connectors
• Snap fitting
• Pneumatic fittings
• Air fittings
• Function fitting
• Pneumatic system
Technical Characteristics:
• Fluids: Compressed air
• Materials: nickel-plated brass, technical polymer, NBR, silicone free
• Pressure: 0 to 10 bar
• Temperature: -20°C to +80°C
Regulations:
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)
Product Types:
• Body with Push-In Connection
• Body with Male BSPP Thread
• Straight Probe, Push-In Connection
• Straight Probe, Male BSPP Thread
They are designed to facilitate repeated connections and disconnections in total safety.
Features/Benefits:
- Performance & Safety
• Partial venting of systems while work is carried out
• Energy and time saving during maintenance operations
• Protection of individuals by maintaining pressure if necessary
• Audible click indicates connection
• Circuit identification by coloured rings (on request)
Markets:
• Factory Automation
• Wearing Apparel
• Semiconductor
• Packaging
Application:
• Repeated Connections and Disconnections on Pneumatic Control Panels
• Pneumatic Circuits Isolation without Fully Venting
Technologies:
• Snap connectors
• Snap fitting
• Pneumatic fittings
• Air fittings
• Function fitting
• Pneumatic system
Technical Characteristics:
• Fluids: Compressed air
• Materials: nickel-plated brass, technical polymer, NBR, silicone free
• Pressure: 0 to 10 bar
• Temperature: -20°C to +80°C
Regulations:
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)
Product Types:
• Body with Push-In Connection
• Body with Male BSPP Thread
• Straight Probe, Push-In Connection
• Straight Probe, Male BSPP Thread
Application: Control Panels, Robotics, Semi-Conductors, Packaging, Pneumatics, Automotive Process
Connection 2 Tube O.d. (mm): 10
Diameter Nominal (dn): 7.3
Division: Low Pressure Connectors Europe Division
Gripping Ring: STAINLESS STEEL
Maximum Operating Pressure: 10
Maximum Operating Temperature: 70
Media: Compressed air
Minimum Operating Temperature: -20
O-ring Material: NBR
Quantity Per Box: 10
Shape: Snap fitting body straight
Sleeve Material: TECHNICAL POLYMER
Specifications Met: DI: 2002/95/EC (RoHS), RG: 1907/2006 (REACH), DI: 97/23/EC (PED)
Weight: 0.044
Connection 2 Tube O.d. (mm): 10
Diameter Nominal (dn): 7.3
Division: Low Pressure Connectors Europe Division
Gripping Ring: STAINLESS STEEL
Maximum Operating Pressure: 10
Maximum Operating Temperature: 70
Media: Compressed air
Minimum Operating Temperature: -20
O-ring Material: NBR
Quantity Per Box: 10
Shape: Snap fitting body straight
Sleeve Material: TECHNICAL POLYMER
Specifications Met: DI: 2002/95/EC (RoHS), RG: 1907/2006 (REACH), DI: 97/23/EC (PED)
Weight: 0.044
Technical specifications
Attributes
| Logistic Weight | 44 g |
|---|---|
| Package weight | 472 g |
| Type | 7926 - body with lf 3000 outlet |
| Type of coupling | push-in connection (shut-off coupling) – lf 3000® – tube ø 10 mm |
| Max output pressure | 10 bar |
| Pressure | 10 bar |
| 60 mm | |
| 90 mm |
Show UNSPSC/ECL@SS
£ 174.50 excl. VAT
/ 10 pieces
£ 209.40 incl. VAT
- Usually arrives within 14 working days