LEGRIS 0132 14 62 QUICK ACTING BARB FITTING 14MM O/D
Legris Quick-Acting Barbed Fitting With Brass Female Compression Fitting
See technical informationReferences
Parker:0132 14 62
Rubix:395A8660
Manufacturer :0132 14 62
EAN:0820099116532

Product details : LEGRIS 0132 14 62 QUICK ACTING BARB FITTING 14MM O/D
This range of fittings is designed to meet the requirements of the automotive and robotics industries, provides optimum CNOMO manufacturing quality, simple installation, reliable operation and a long service life.
Features/Benefits:
- Perfect for Self-Fastening NBR Hose
• Quick and simple to install
• Compatible with the Parker Legris range of brass compression fittings
• Mechanical properties proven for use in industrial robotic installations
• Spark-resistant
- Ergonomic and Time-Saving
• Fitting does not require lubrication or clamping, reducing assembly time
• Visual stop confirms installation is correct and improves operating safety
• Removal by cutting the tube
• The fitting can be re-used if necessary
Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools
Applications:
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications
Technologies:
Brass fittings for a quick connection of self-fastening hose to a female port.
Technical Characteristics:
• Fluids: Coolants, compressed air
• Materials: brass, engineering polymer, silicone free
• Pressure: 0 to 16 bar
• Temperature:
0°C to +100°C (water)
-20°C to 70°C (air)
Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• CNOMO: E07.21.115N
Features/Benefits:
- Perfect for Self-Fastening NBR Hose
• Quick and simple to install
• Compatible with the Parker Legris range of brass compression fittings
• Mechanical properties proven for use in industrial robotic installations
• Spark-resistant
- Ergonomic and Time-Saving
• Fitting does not require lubrication or clamping, reducing assembly time
• Visual stop confirms installation is correct and improves operating safety
• Removal by cutting the tube
• The fitting can be re-used if necessary
Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools
Applications:
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications
Technologies:
Brass fittings for a quick connection of self-fastening hose to a female port.
Technical Characteristics:
• Fluids: Coolants, compressed air
• Materials: brass, engineering polymer, silicone free
• Pressure: 0 to 16 bar
• Temperature:
0°C to +100°C (water)
-20°C to 70°C (air)
Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• CNOMO: E07.21.115N
Application: Pneumatics, Cooling, Automotive Process, Lubrication, Fluid Transmission, Packaging, Industrial Machinery
Body Material: Brass
Connection Thread Size: 14 mm
Division: Low Pressure Connectors Europe Division
For Fluid Type: Coolants, Compressed Air
Materials Of Construction: Brass (Nut)
Maximum Operating Pressure: 16
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Product Type: Self-Fastening Barb Connectors for NBR Hose
Quantity Per Box: 10
Shape: Self-fastening Barb Connector for Brass Compression Fitting
Specifications Met: RoHS DI: 2002/95/EC, RoHS 2011/65/EC, PED DI: 97/23/EC, REACH DI: 1907/2006, CNOMO E07.21.115N
Tube Inside Diameter: 12.7 mm
Tube Outside Diameter: 19 mm (O.D.)
Weight: 0.054
Body Material: Brass
Connection Thread Size: 14 mm
Division: Low Pressure Connectors Europe Division
For Fluid Type: Coolants, Compressed Air
Materials Of Construction: Brass (Nut)
Maximum Operating Pressure: 16
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Product Type: Self-Fastening Barb Connectors for NBR Hose
Quantity Per Box: 10
Shape: Self-fastening Barb Connector for Brass Compression Fitting
Specifications Met: RoHS DI: 2002/95/EC, RoHS 2011/65/EC, PED DI: 97/23/EC, REACH DI: 1907/2006, CNOMO E07.21.115N
Tube Inside Diameter: 12.7 mm
Tube Outside Diameter: 19 mm (O.D.)
Weight: 0.054
Technical specifications
Attributes
| Logistic Weight | 54 g |
|---|---|
| Package weight | 572 g |
| Type | 132 |
| Connection 1 | 1/2 '' |
| Material | brass |
| Min. temperature | -20 °C |
| Max. temperature | 100 °C |
| Execution | recht |
| Exterior tube diameter | 24 mm |
| Threading diameter | 23.5 mm |
| Pressure | 16 bar |
| 60 mm | |
| 90 mm |
Show UNSPSC/ECL@SS
£ 69.20 excl. VAT
/ 10 pieces
£ 83.04 incl. VAT
- Usually arrives within 14 working days
