LENOX DUPLA DUAL EDGED HACKSAW BLADE 18 TPI SINGLE 1906050


Lenox Tools Double Sided Hacksaw Blade

References
lenox:1906050
rubix:2527096
Technical specifications
Length300 mm
MaterialHSS
See all Specifications

Product details : LENOX DUPLA DUAL EDGED HACKSAW BLADE 18 TPI SINGLE 1906050


Strengths

T2 technology tooth design delivers up to 2x the life and cuts heavy materials more easily. Tall blade limits bending and provides greater control
Bi-metal blade technology welds two metals together for a blade that stays sharp 3 times longer than conventional blades
Patented arrow blade design ensures proper blade orientation when mounting on the hacksaw frame
18 tooth per inch blades are best for use with medium-thickness metals

Applications

Heavy metal

Technical specifications


Attributes
Length300 mm
MaterialHSS
Weight99.8 g
Show UNSPSC/ECL@SS
£ 0.29 excl. VAT
/ Each
£ 0.35 incl. VAT
  • In stock: Next day delivery