Lenox
Filter Options
Categories
tools & metrology (82)
machining, cutting & drilling (7)
1Brand
lenox
(89)
73 Product(s) with 89 variant(s):
LENOX 3001616L T2 BI-METAL HOLE SAW 25MM
- lenox:3001616L
- rubix:223905
- ean:0082472300161
- In stock: Next day delivery
- Diameter:25 mm
£ 15.83 excl. VAT
/ Each
LENOX 3001414L T2 BI-METAL HOLE SAW 22MM
- lenox:3001414L
- rubix:223903
- ean:0082472300147
- In stock: Next day delivery
- Diameter:22.2 mm
£ 12.07 excl. VAT
/ Each
LENOX 3002424L T2 BI-METAL HOLE SAW 38MM
- lenox:3002424L
- rubix:223954
- ean:0082472300246
- In stock: Next day delivery
- Diameter:38.1 mm
£ 16.77 excl. VAT
/ Each
LENOX 3001111L T2 BI-METAL HOLE SAW 17MM
- lenox:3001111L
- rubix:223899
- ean:0082472300116
- In stock: Next day delivery
- Diameter:17 mm
£ 11.59 excl. VAT
/ Each
LENOX 3003232L T2 BI-METAL HOLE SAW 51MM
- lenox:3003232L
- rubix:223961
- ean:0082472300321
- In stock: Next day delivery
- Diameter:50.8 mm
£ 20.42 excl. VAT
/ Each
LENOX 20580810R RECIPROCATING BLADES 810R PACK OF 5
- lenox:20580810R
- rubix:80040353
- ean:00082472205800
- In stock: Next day delivery
- Length:203 mm
- Material:bi-metal
- Type:saber saw blade
£ 23.30 excl. VAT
/ Each
LENOX 2014220 CARBIDE TIPPED LAZER 152X25X1.3MM RECIPROCATING BLADE
- lenox:2014220
- rubix:2588465
- ean:0885363190311
- In stock: Next day delivery
- Length:152 mm
- Material:carbide tipped
- Type:saber saw blade
£ 18.89 excl. VAT
/ Each
LENOX 3004646L T2 BI-METAL HOLE SAW 73MM
- lenox:3004646L
- rubix:223974
- ean:0082472300468
- In stock: Next day delivery
- Diameter:73 mm
£ 27.66 excl. VAT
/ Each
LENOX 618R BALDES 20566618R PACK OF 5
- lenox:20566618R
- rubix:80119521
- ean:00082472205664
- In stock: Next day delivery
- Length:152 mm
- Material:bi metal
- Type:saber saw blade
£ 21.45 excl. VAT
/ Each
LENOX HOLE SAW ARBOR HEX SHANK 1779804 14-30MM
- lenox:1779804
- rubix:224031
- ean:0885363004793
- In stock: Next day delivery
- Type:hole saw arbor
£ 17.60 excl. VAT
/ Each
LENOX 3009820MMHS T2 BI-METAL HOLE SAW 20MM
- lenox:3009820MMHS
- rubix:223901
- ean:0082472300987
- In stock: Next day delivery
- Diameter:19.8 mm
£ 13.31 excl. VAT
/ Each
LENOX HOLE SAW ARBOR HEX SHANK 1779774 14-30MM
- lenox:1779774
- rubix:224021
- ean:0885363004755
- In stock: Next day delivery
- Type:hole saw arbor
£ 19.23 excl. VAT
/ Each
LENOX 3001717L T2 BI-METAL HOLE SAW 27MM
- lenox:3001717L
- rubix:223906B
- ean:0082472300178
- In stock: Next day delivery
- Diameter:27 mm
£ 19.28 excl. VAT
/ Each
LENOX 300099L T2 BI-METAL HOLE SAW 14MM
- lenox:300099L
- rubix:223897
- In stock: Next day delivery
- Diameter:14 mm
£ 13.25 excl. VAT
/ Each
LENOX 10507824 DIAMOND HOLE SAW 20MM
- lenox:10507824
- rubix:2007115
- ean:05706915078244
- In stock: Next day delivery
- Diameter:20 mm
£ 44.50 excl. VAT
/ Each
LENOX 3001313L T2 BI-METAL HOLE SAW 21MM
- lenox:3001313L
- rubix:223902
- ean:0082472300130
- Usually arrives within 14 working days
- Diameter:21 mm
£ 17.71 excl. VAT
/ Each
LENOX 3002828L T2 BI-METAL HOLE SAW 44MM
- lenox:3002828L
- rubix:223958
- ean:0082472300284
- Usually arrives within 14 working days
- Diameter:44.5 mm
£ 19.49 excl. VAT
/ Each
LENOX 3008080L T2 BI-METAL HOLE SAW 127MM
- lenox:3008080L
- rubix:223994
- ean:0082472300802
- Usually arrives within 14 working days
- Diameter:127 mm
£ 102.74 excl. VAT
/ Each
LENOX 2014224 CARBIDE TIPPED LAZER 229X25X1.3MM RECIPROCATING BLADE
- lenox:2014224
- rubix:2588466
- ean:0885363190335
- Usually arrives within 14 working days
- Length:229 mm
- Material:carbide tipped
- Type:saber saw blade
£ 22.16 excl. VAT
/ Each
LENOX 3007676L T2 BI-METAL HOLE SAW 121MM
- lenox:3007676L
- rubix:223993
- ean:0082472300765
- Usually arrives within 14 working days
- Diameter:121 mm
£ 89.05 excl. VAT
/ Each
LENOX 3001010L T2 BI-METAL HOLE SAW 16MM
- lenox:3001010L
- rubix:223898
- ean:0082472300109
- Usually arrives within 14 working days
- Diameter:16 mm
£ 10.39 excl. VAT
/ Each
LENOX 3001818L T2 BI-METAL HOLE SAW 29MM
- lenox:3001818L
- rubix:223907
- ean:0082472300185
- Usually arrives within 14 working days
- Diameter:29 mm
£ 14.68 excl. VAT
/ Each
LENOX 3001919L T2 BI-METAL HOLE SAW 30MM
- lenox:3001919L
- rubix:223908
- ean:0082472300192
- Usually arrives within 14 working days
- Diameter:30 mm
£ 14.68 excl. VAT
/ Each
LENOX 3002222L T2 BI-METAL HOLE SAW 35MM
- lenox:3002222L
- rubix:223952
- ean:0082472300222
- Usually arrives within 14 working days
- Diameter:35 mm
£ 15.70 excl. VAT
/ Each
24 items of 73




















