SMC LFE2B61 ELECTROMAGNETIC TYPE DIGITAL FLOW SWITCH
LFE, 3-colour Display, Electromagnetic Type Digital Flow Switch
See technical informationSee documentsReferences
SMC:LFE2B61
Rubix:393A2295
Manufacturer :LFE2B61
Documents
Product details : SMC LFE2B61 ELECTROMAGNETIC TYPE DIGITAL FLOW SWITCH
Digital electromagnetic flow switch
Applicable fluid: water, water-soluble coolant
3-colour display
Flow ratio: 40:1
Rated flow ranges: from 0.5 to 200 l/min
Response time can be selected from 0.25, 0.5, 1, 2, and 5 sec
Very low pressure loss: 0.02 MPa or less
Flow direction can be changed after installation.
Strengths
Applicable fluid: water, water-soluble coolant
Rated flow ranges: from 0.5 to 200 l/min
Port sizes: 3/8, 1/2, 3/4, 1
Outputs: NPN/PNP and analogue (voltage or current)
IP65
Insulated and non-insulated types available
Integrated and remote display types available.
Technical specifications
Attributes
| Type | lfe, 3-colour display, electromagnetic type digital flow switch |
|---|
Show UNSPSC/ECL@SS
£ 676.46 excl. VAT
/ Each
£ 811.75 incl. VAT
- Usually arrives within 14 working days
