Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Flow sensor
SMC PFMB7201S-F02-B DIGITAL FLOW SWITCH
SMC PFMB7201S-F02-B DIGITAL FLOW SWITCH
Digital Flow Switch
References
smc:
PFMB7201S-F02-B
rubix:
2607333
Technical specifications
Type
digital flow switch
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC PFMB7201S-F02-B DIGITAL FLOW SWITCH
PFMB7201, 2-Color Display, Digital Flow Switch, Integrated Display
Technical specifications
Attributes
Logistic Weight
195
g
Type
digital flow switch
Min. tension
12
V
Max. tension
24
V
Min. temperature
0
°C
Max. temperature
50
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
270.56
excl. VAT
/
Each
£
324.67
incl. VAT
Delivery usually within (
4
) days
Select variants (3)
Add to cart
Check our products from related categories
SMC PF3A712H-F20-FSN
SMC PFM750S-C6-E
SMC PF2M702-F1-B DIGITAL FLOW SWITCH
SMC IF311-10-01-Q PADDLE STYLE FLOW SWITCH
SMC PF3W720-F04-L2N-MZ DIGITAL FLOW SWITCH FOR WATER
SMC PF3W520-F04-1N-Z DIGITAL FLOW SWITCH FOR WATER
SMC PFM710S-F01-B DIGITAL FLOW SWITCH
SMC EIF323-10-10-Q PADDLE STYLE FLOW SWITCH
SMC PF2W520-F03N-2 DIGITAL FLOW SWITCH FOR WATER
SMC PF2M701-C4-B DIGITAL FLOW SWITCH
SMC PF2M701-F1-E DIGITAL FLOW SWITCH
SMC PF2M710-F1-L3 DIGITAL FLOW SWITCH
SMC PF3W704-F03-ETN-M DIGITAL FLOW SWITCH FOR WATER
SMC PF3A703H-F10-L4N DIGITAL FLOW SWITCH FOR LARGE FLOW
AVENTICS REED SWITCH 0830100382