BRADY 150342 NYLON 38 MM PLASTIC SHACKLE KEYED DIFFER 19X38X84 RED


Lockout Padlock

References
brady:150342
rubix:210A8252
Technical specifications
Material/finishingNylon
Width38.1 mm
See all Specifications

Product details : BRADY 150342 NYLON 38 MM PLASTIC SHACKLE KEYED DIFFER 19X38X84 RED


Stay ahead of technology. Brady SafeKey Lockout Padlocks, exclusively from Brady, provide ultimate key precision and advanced key security in your lockout program.

Strengths

•Demand is growing for more unique key possibilities in lockout tagout – with SafeKey padlocks you get up to 700% more key codes than traditional safety padlocks
Patent-pending linear lock design allows for more precise key cutting, giving you more unique key codes and smoother key operation
Find it fast – keys and lock bodies are color matched to help you quickly find the key for your lock
Get years of use with the low-friction locking mechanism and durable one-piece body design
Keep it together – padlock is key retaining so you can keep your key and padlock together when not in use
Single keyed different padlocks are ideal for starting, or expanding, your lockout program

Technical specifications


Attributes
Material/finishingNylon
Width38.1 mm
Number of keys1
TypeLockout Padlock
Show UNSPSC/ECL@SS
£ 18.15 excl. VAT
/ Each
£ 21.78 incl. VAT
  • In stock: Next day delivery