SPARTEX LOK239 LOCKOUT TAG WITH EYELET - DO NOT USE PK10
Lockout tag with eyelet
See technical informationReferences
Spartex:LOK239
Rubix:251A4939
Product details : SPARTEX LOK239 LOCKOUT TAG WITH EYELET - DO NOT USE PK10
Manufactured from non-tear polypropylene which is resistant to water, oils and extreme temperatures
Tags are printed using UV resistant inks
Double Sided message
Complete with eyelet for use without a tie wrap
Tags are printed using UV resistant inks
Double Sided message
Complete with eyelet for use without a tie wrap
Strengths
Highly visible warning tags which should be applied alongside a lockout device to provide details of the lockout procedure. Designed to be placed directly on the lock shackle through the tag. Manufactured from durable non tear polypropylene which is resistant to water, oils and extreme temperatures.
Technical specifications
Attributes
| Length | 135 mm |
|---|---|
| Width | 75 mm |
Show UNSPSC/ECL@SS
£ 16.61 excl. VAT
/ Each
£ 19.93 incl. VAT
- Usually arrives within 14 working days

