References
SMC:EVR1210-F01
Rubix:106A9999
Manufacturer :EVR1210-F01
EAN:3618036115925

Product details : SMC EVR1210-F01 SHUTTLE VALVE
The VR1210/1200 series of circuit selector is a series of 3/2 valves with one output and two inputs and two pneumatic signals. The output is always supplied by a high-pressure inlet . The VR12**F series is a series of switches used to check the lines of the pneumatic pressure signal system. Connection is possible at any point and push-in fittings simplify connection. The timers of the VR2110 series combine an adjustable orifice and a determined flow rate, which allows them to transmit the pneumatic signal after the set time has elapsed.
Logic function and/or vr1200 series
Technical specifications
Attributes
| Logistic Weight | 48 g |
|---|---|
| Type | shuttle valve |
| Number of Ports | 3 |
| Volume flow rate | 338.77 l/min |
| Pressure range | 0,05/1 mpa |
Show UNSPSC/ECL@SS
£ 22.97 excl. VAT
/ Each
£ 27.56 incl. VAT
- Delivery usually within ( 8 ) days