SPARTEX TG1050 LOLER TAG INSERTS 181MM X 50MM 25MM VARIOUS PK50

Loler tag inserts

See technical information

References

Spartex:TG1050
Rubix:257A2000
brand logo

Technical specifications

Typespartex tg1050 loler tag inserts 181mm x 50mm 25mm various pk50

Product details : SPARTEX TG1050 LOLER TAG INSERTS 181MM X 50MM 25MM VARIOUS PK50


Technical specifications


Attributes
Typespartex tg1050 loler tag inserts 181mm x 50mm 25mm various pk50
£ 57.85 excl. VAT
/ Each
£ 69.42 incl. VAT
  • Usually arrives within 14 working days