ACTSEALTIT 3/8 BSPT Q TYPE MALE LUD-QM037
Ludecke 3/8" Q Type Male BSP M.I.
See technical informationSee documentsReferences
Action Sealtite:QM037
Rubix:128A8807

Documents
Product details : ACTSEALTIT 3/8 BSPT Q TYPE MALE LUD-QM037
A universal coupling with a worldwide system use for compressed air in construction and industry. The locking head has the double lock safety feature and is common to all sizes, enabling simple cross section on all parts irrespective of size. This 3/8" Q Type male claw coupling is manufactured in malleable iron, has maximum working pressure to 10 bar and features a BSP thread. Double lock safety feature, also available as three-way connection.
Strengths
Locking Head 42mm
Hose Stem Security Collar prevents hose blow off with HP Clamps
Hose Stem Security Collar prevents hose blow off with HP Clamps
Applications
For medium, to high pressure compressed air applications Oil refineries Chemical plants Offshore rigs Industrial applications
Technical specifications
Attributes
| Type | male claw coupling |
|---|---|
| Material | malleable iron |
| Model | qm037 |
Show UNSPSC/ECL@SS
£ 10.82 excl. VAT
/ Each
£ 12.98 incl. VAT
- Usually arrives within 14 working days
