ACTSEALTIT DB CLAMP 28 - 34MM LUD-DBC34


Ludecke Double Bolt Clamp (Loose Saddles)

References
action sealtite:DBC34
rubix:131A1939
brand logo
brand logo
Technical specifications
TypeDouble Bolt Claw Clamp
ModelDBC34
MaterialMalleable Iron

Product details : ACTSEALTIT DB CLAMP 28 - 34MM LUD-DBC34


The double bolt clamp is fitted with spacers and has 'gripping' power in excess of most other band clamps. The spacers protect the hose being pinched between the two clamp halves and this ensures full circumference hose grip. The spacer tongues also provide a solid surface for the two clamp halves to slide over while being tightened, preventing the clamp from damaging the hose. Easy and secure for various fittings and applications. This double bolt clamp has two parts with loose saddles and is suitable for a hose OD range of 28-34mm. Maximum pressure of 16 bar, manufactured from malleable iron. Intended for compressed air service. These double bolt clamps are widely used on compressor hose.

Strengths

Will not split or crack when subjected to high torque pressures
Reliable
Full circumference hose grip

Applications

Low to medium pressure air lines Compressor hoses Suction and delivery hoses

Technical specifications


Attributes
TypeDouble Bolt Claw Clamp
ModelDBC34
MaterialMalleable Iron
Show UNSPSC/ECL@SS
£ 4.28 excl. VAT
/ Each
£ 5.14 incl. VAT
  • Usually arrives within 14 working days