MAKITA DSS611Z 18V CIRCULAR SAW 165MM LXT


Makita Circular Saw

References
makita:DSS611Z
rubix:2523473
Technical specifications
Voltage18 V
Diameter165 mm
Cutting depth57 mm
See all Specifications

Product details : MAKITA DSS611Z 18V CIRCULAR SAW 165MM LXT


The Makita DSS611Z LXT circular saw comes with a durable 16-tooth TCT blade for precision cutting across plywood, MDF and timber, and bevel cuts of up to 50°. The guide rule gives an accurate finish to parallel cuts and the tool's light weight of 3.1kg and soft-grip handle make it comfortable to use even on long jobs. Safety features include a spindle lock and riving knife to prevent kickback while cutting. The Makita DSS611Z LXT is compatible with all Makita 18V Li-ion batteries.

Strengths

Die-Cast Aluminium Base & Steel Guard
Riving Knife
Trigger Switch
Without Work Light
Rubber-Coated Grip
Spindle Lock

Technical specifications


Attributes
Voltage18 V
Diameter165 mm
Cutting depth57 mm
Speed3700 rpm
Weight3.1 kg
Show UNSPSC/ECL@SS
£ 136.59 excl. VAT
/ Each
£ 163.91 incl. VAT
  • Delivery within 10-15 business days