FESTO 195706 MANIFOLD BLOCK CPX-AB-8-M8-3POL
Manifold block CPX
See technical informationSee documentsReferences
Festo:CPX-AB-8-M8-3POL
Rubix:110A8020
Manufacturer :195706
EAN:4052568080693

Documents
Product details : FESTO 195706 MANIFOLD BLOCK CPX-AB-8-M8-3POL
Manifold block CPX-AB-8-M8-3POL for modular electrical terminal CPX. Corrosion resistance classification CRC=1, Protection class=(* IP65, * IP67), Electrical Connection=(* 8x socket, * M8, * 3-pin), Materials information, housing=(* PA, * PC)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x100x60 mm |
|---|---|
| Logistic Weight | 94,6 g |
| Type | connection block |
Show UNSPSC/ECL@SS
£ 47.35 excl. VAT
/ Each
£ 56.82 incl. VAT
- Delivery usually within ( 2 ) days