References
SMC:SS5YJ3-41-08-C4F-Q
Rubix:133A7406
EAN:3618036205640

Documents
Product details : SMC SS5YJ3-41-08-C4F-Q MANIFOLD BASE
The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
SS5YJ3, 3000 Series, Bar Stock Manifold, Individual Wiring
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Type | base manifold |
| Number of Ports | 5 |
| Volume flow rate | 86 l/min |
Show UNSPSC/ECL@SS
£ 130.49 excl. VAT
/ Each
£ 156.59 incl. VAT
- Delivery usually within ( 8 ) days