References
SMC:VV2Q22-02-00F-Q
Rubix:393A5594
EAN:3618036538458

Documents
Product details : SMC VV2Q22-02-00F-Q MANIFOLD BASE
The VQ20/30 series is a pilot operated, two port multi-media valve. The series is compact and lightweight with a large flow capacity. The VQ20/30's long life, high speed coil (up to 20 million cycles at 100cps for pneumatic use) along with its all plastic construction, make it an excellent choice for those who want high performance at a lower cost.
Technical specifications
Attributes
| Logistic Weight | 204 g |
|---|---|
| Type | manifold assembly |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 38.92 excl. VAT
/ Each
£ 46.70 incl. VAT
- Delivery usually within ( 8 ) days