References
Festo:VABM-L1-10HWS2-G18-12-GR
Rubix:391A7121
Manufacturer :8058339
EAN:4052568288839

Documents
Product details : FESTO 8058339 MANIFOLD RAIL
8058339-CONNECTION BLOCK VABM-L1-10HWS2-G18-12-GR
Technical specifications
Attributes
| Type | manifold rail |
|---|---|
| Number of Ports | 12 |
| Max. service pressure | 7 bar |
| Volume flow rate | 330 l/min |
| Material | aluminium |
| Pressure range | 1,5–7 bar |
| Min. service pressure | 7 bar |
| Min. Operation temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 300.44 excl. VAT
/ Each
£ 360.53 incl. VAT
- Delivery usually within ( 11 ) days