References
Festo:VABM-L1-14HWS1-G14-4-GR
Rubix:391A7150
Manufacturer :8058342
EAN:4052568288860

Documents
Product details : FESTO 8058342 MANIFOLD RAIL
Technical specifications
Attributes
| Type | manifold rail |
|---|---|
| Number of Ports | 4 |
| Material | aluminium |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
£ 206.32 excl. VAT
/ Each
£ 247.58 incl. VAT
- Delivery usually within ( 11 ) days