References
Festo:VABM-C7-12G-G18-2
Rubix:391A6994
Manufacturer :552661
EAN:4052568095291

Documents
Product details : FESTO 552661 MANIFOLD RAIL
Manifold strip VABM-C7-12G-G18-2 For VOVG solenoid valve, with external auxiliary pilot Air. Max. number of valve Positions=2, Corrosion resistance classification CRC=2, Product weight=84 g, Pilot Air port 12=M3, Pneumatic Connection, port 1=G1/8
Connection strip VABM-C7-12G-G18-2 for solenoid valve VOVG, with external pilot air. Max. number of valve positions=2, Corrosion resistance class KBK=2, Product weight=84 g, Pilot air connection 12=M3, Pneumatic connection 1=G1/8
Technical specifications
Attributes
| Logistic Weight | 94,52 g |
|---|---|
| Type | connection strip for vovg |
Show UNSPSC/ECL@SS
£ 34.34 excl. VAT
/ Each
£ 41.21 incl. VAT
- Delivery usually within ( 26 ) days