FESTO 549647 MANIFOLD RAIL VABM-C7-12M-G18-10
Manifold strip VABM-C7
See technical informationSee documentsReferences
Festo:VABM-C7-12M-G18-10
Rubix:251A5335
Manufacturer :549647
EAN:4052568191030

Documents
Product details : FESTO 549647 MANIFOLD RAIL VABM-C7-12M-G18-10
Manifold strip VABM-C7-12M-G18-10 For VOVG solenoid valve, with internal auxiliary pilot Air. Max. number of valve Positions=10, Corrosion resistance classification CRC=2, Product weight=242 g, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=M7
Connection manifold VABM-C7-12M-G18-10 for solenoid valve VOVG, with internal pilot air. Max. number of valve positions=10, corrosion resistance class KBK=2, Product weight=242 g, Pneumatic connection 1=G1/8, Pneumatic connection 2=M7
Technical specifications
Attributes
| Logistic Weight | 253,68 g |
|---|---|
| Type | connection manifold for vovg |
Show UNSPSC/ECL@SS
£ 120.57 excl. VAT
/ Each
£ 144.68 incl. VAT
- Delivery usually within ( 26 ) days