References
Festo:VABM-L1-10AW-M7-7
Rubix:391A7085
Manufacturer :566551
EAN:4052568100360

Documents
Product details : FESTO 566551 MANIFOLD RAIL
Manifold strip VABM-L1-10AW-M7-7 Grid dimension=10,5 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Connection strip VABM-L1-10AW-M7-7 Rastermaß=10.5 mm, Max. Anzahl der Ventilplätze=16, Betriebsdruck=-0.9 - 10 bar, Korrosionsbeständigkeitsklasse KBK=2, Zulassung=(* RCM Mark, * c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistic Weight | 182,5 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 65.23 excl. VAT
/ Each
£ 78.28 incl. VAT
- Delivery usually within ( 16 ) days