Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
FESTO 573434 MANIFOLD RAIL
FESTO 573434 MANIFOLD RAIL
Manifold strip VABM-L1
References
festo:
VABM-L1-10HW-G18-4-GR
rubix:
261A9831
manufacturer :
573434
ean:
4052568220327
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 573434 MANIFOLD RAIL
Manifold strip VABM-L1-10HW-G18-4-GR Grid dimension=10,5 mm, Assembly Position=Any, Max. number of valve Positions=4, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
Logistic Weight
505
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.01
excl. VAT
/
Each
£
106.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
AVENTICS 1824210235 SOLENOID COIL CO1-FORMB-230AC-97VA-22M CO
FESTO 1247981 MANIFOLD RAIL
FESTO 576422 MANIFOLD BLOCK
SMC SY70M-50-1A SUP STOP VALVE SPACER
SMC SV2000-50-3A-C4 MANIFOLD BLOCK ASSY
NORGREN V10012-D19 PLUG FORM C
SMC VX070-020 BRACKET
FESTO 1589339 PLUG SOCKET
SMC 25A-SS5Y5-41-10-01F-Q MANIFOLD BASE
AVENTICS 1827414299 CO1-CABLE-3M-110AC-3.0VA-30MM-ATEX
FESTO 8714 END STOP LIMIT SWITCH SDK-3-PK-3
FESTO 569997 SEPARATOR VABD-12-B
SMC SS5Y3-42-02-01F-Q MANIFOLD BASE
NORGREN QM/48/13J/28 22MM 24V DC SOLENOID COIL
SMC 3402187R CHECK VALVE