FESTO 573436 MANIFOLD RAIL VABM-L1-10HW-G18-6-GR
Manifold strip VABM-L1
See technical informationSee documentsReferences
Festo:VABM-L1-10HW-G18-6-GR
Rubix:261A9829
Manufacturer :573436
EAN:4052568220341

Documents
Product details : FESTO 573436 MANIFOLD RAIL VABM-L1-10HW-G18-6-GR
Manifold strip VABM-L1-10HW-G18-6-GR Grid dimension=10,5 mm, Assembly Position=Any, Max. number of valve Positions=6, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 583,48 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 112.22 excl. VAT
/ Each
£ 134.66 incl. VAT
- Delivery usually within ( 6 ) days