FESTO 566586 MANIFOLD RAIL VABM-L1-10W-G18-6
Manifold strip VABM-L1
See technical informationSee documentsReferences
Festo:VABM-L1-10W-G18-6
Rubix:110A6723
Manufacturer :566586
EAN:4052568214364

Documents
Product details : FESTO 566586 MANIFOLD RAIL VABM-L1-10W-G18-6
Manifold strip VABM-L1-10W-G18-6 Grid dimension=10,5 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x78x42 mm |
|---|---|
| Logistic Weight | 248 g |
| Type | connector strip for vuvg |
Show UNSPSC/ECL@SS
£ 70.71 excl. VAT
/ Each
£ 84.85 incl. VAT
- Delivery usually within ( 2 ) days